Shop HHIP
Create Account
75 X 24 X 35mm Steel Triple Vee V-Block Set
- Mfr # 3406-1033
- Zoro # G024011508
product price:
$
45.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3406-1033
- Zoro #
- G024011508
- UPC #
- 769053117362
- Country of Origin
- India
Description
HHIP 75 X 24 X 35mm Steel Triple Vee V-Block Set Triple inV in Design for Versatility: Three precision-ground V-grooves allow secure holding of round, square, and irregular workpieces from multiple orientations. Precision Ground & Square: All sides are hardened and precision ground parallel and square; every angle is true 90° for dependable accuracy. High Accuracy Performance: Central and side V-grooves are ground parallel and square with 0.0006 in parallel accuracy, ideal for inspection and layout work. Matched Pair for Perfect Alignment: Supplied as a factory-matched pair to ensure consistent height, squareness, and repeatable setups. Heavy-Duty Tool Steel Construction: Hardened steel resists wear and deformation, making these V-blocks suitable for shop, toolroom, and inspection environments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.