Shop HHIP
Create Account
DCLNR2020 K12 Turning & Facing Tool Holder with Insert
- Mfr # 2016-1122
- Zoro # G524011510
product price:
$
59.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2016-1122
- Zoro #
- G524011510
- UPC #
- 769053118413
- Country of Origin
- India
Description
HHIP DCLNR2020 K12 Turning & Facing Tool Holder with Insert Superior Rigidity: The robust clamping design provides high rigidity and minimizes vibration and deflection, which leads to better surface finishes and extended tool life. Efficiency: Indexable inserts and the easy-to-use clamping system (often requiring just one wrench for insert/shim replacement) allow for quick insert changes, reducing machine downtime. Cost-Effective: In high-volume production, using indexable inserts can be more economical than using and resharpening solid tools. Versatility: While specific to CNMG inserts, the inserts themselves come in various grades and chip breakers, allowing the holder to be adapted for different materials and cutting conditions, including cast iron and stainless steel. Top clamp style indexable turning tool holder for external turning and facing. Secure top clamp design ensures excellent insert retention. Right-hand cutting direction with -5 degree lead angle for stable cutting performance. Accepts standard CNMG 80° diamond indexable inserts - supplied with 1, additional inserts are available for purchase. Insert indexing allows multiple cutting edges without regrinding. Designed for easy insert changes and reduced machine downtime. Ideal for CNC and manual lathe applications. Replacement parts are available and are as follows: Clamp #2106-4005, Clamp Screw #2106-2010, Shim #2106-3015, Shim Screw #2106-1005, Spring #2106-1202, Torx Key #2100-0095 and Hex Key #2100-1084.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.