Pro-Series 0-1/2 in BT30 Ultra Precision Integral Locking Drill Chuck

  • Mfr # 3701-4645
  • Zoro # G724011471
product price: 
$
294.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3701-4645
Zoro #
G724011471
UPC #
769053117645
Country of Origin
China

Description

Pro-Series 0-1/2 in BT30 Ultra Precision Integral Locking Drill Chuck Integral Shank Design - Built-in shank eliminates the need for a separate arbor, reducing runout, improving rigidity, and preventing chuck-to-arbor slippage. Ultra-Low Runout Accuracy - Maximum total indicated runout of ≤ 0.0012 in/ 0.03 mm for precise drilling and improved hole quality. Hexagonal Lock System Included - Positive locking mechanism ensures consistent clamping force and reliable tool retention. Key included. Rigid & Compact Construction - Integrated design shortens overall length, improving stability and performance in tight or high-precision setups. Ideal for Precision Drilling - Designed for CNC machines, drill presses, and milling machines requiring repeatable accuracy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews