This item is Discontinued.

This item is Discontinued.
HI-LIFT JACK HL485 48 In. Hi-Lift Red All Cast Jack (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H12-HL485
- Zoro #
- G504018607
- UPC #
- 785850011306
- Country of Origin
- China
Description
Features
- Every jack comes complete with an adjustable top clamp/clevis for use in clamping and win.ing
- Safety bolt is designed to shear at 7000 pounds (3175 kilogram)
- For speedy disengaging, lifting unit automatically drops away when load is removed
- 4-1/2 in. Long lifting nose for positive contact with load
- Steel bar can be reversed for extra long life
- The hi-lift jack is a rugged, highly versatile
- Light in weight and easy to maneuver
- Type - High-lift
- Operation type - Mechanical
- Capacity - 4660 pounds
- Maximum lift - 48 in.
- Color - Red
- Material - Iron
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.