This item is Discontinued.

Hi-Lift Jack HL484 48 In. Hi-Lift Black Cast And Steel Jack H12-HL484

This item is Discontinued.

Hi-Lift Jack

HL484 48 In. Hi-Lift Black Cast And Steel Jack (Discontinued)

Mfr # H12-HL484
Zoro # G604047118
UPC # 52767004845
Country of Origin China
Category Floor Jacks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H12-HL484
Zoro #
G604047118
UPC #
52767004845
Country of Origin
China

Description

Features
  • Every jack comes complete with an adjustable top clamp/clevis for use in clamping and win.ing
  • Safety bolt is designed to shear at 7000 pounds (3175 kilogram)
  • For speedy disengaging, lifting unit automatically drops away when load is removed
  • 4-1/2 in. Long lifting nose for positive contact with load
  • Steel bar can be reversed for extra long life
  • The hi-lift jack is a rugged, highly versatile
  • Light in weight and easy to maneuver
  • Type - High-lift
  • Operation type - Mechanical
  • Capacity - 4660 pounds
  • Maximum lift - 48 in.
  • Color - Black
  • Material - Iron and steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.