This item is Discontinued.

Hi-Lift Jack HL604 60 In. Hi-Lift Black Cast And Steel Jack H12-HL604

This item is Discontinued.

Hi-Lift Jack

HL604 60 In. Hi-Lift Black Cast And Steel Jack (Discontinued)

Mfr # H12-HL604
Zoro # G604047071
UPC # 52767006047
Country of Origin China
Category Floor Jacks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H12-HL604
Zoro #
G604047071
UPC #
52767006047
Country of Origin
China

Description

Features
  • Every jack comes complete with an adjustable top clamp/clevis for use in clamping and win.ing
  • Safety bolt is designed to shear at 7000 pounds (3175 kilogram)
  • For speedy disengaging, lifting unit automatically drops away when load is removed
  • 4-1/2 in. Long lifting nose for positive contact with load
  • Steel bar can be reversed for extra long life
  • The hi-lift jack is a rugged, highly versatile
  • Light in weight and easy to maneuver
  • Type - High-lift
  • Operation type - Mechanical
  • Capacity - 4660 pounds
  • Maximum lift - 60 in.
  • Color - Black
  • Material - Iron and steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.