This item is Discontinued.

Hi-Pro Bulb, LED, 36W, 277-347V, Corncob, Base E26, 5 S28712

This item is Discontinued.

Hi-Pro

Bulb, LED, 36W, 277-347V, Corncob, Base E26, 5 (Discontinued)

Mfr # S28712
Zoro # G6059678
UPC # 045923287121
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S28712
Zoro #
G6059678
UPC #
045923287121
Country of Origin
China
Item
Bulb,LED,36W,277-347V,Corncob,Base E26,5
Voltage
277 to 347V
Watts
36W
Bulb Base Type
Medium (E26)
Dimmable
No
Bulb Technology
LED
Light Distribution
Omnidirectional
Average Bulb Life
50,000 hr.
Bulb Color Temp.
5000K

Description

Bulb,LED,36W,277-347V,Corncob,Base E26,5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.