Hi-Run
Lawn/Garden Tire, 15x6.0-62 Ply, Rib
- Zoro #: G6746187
- Mfr #: WD1036
Hover or click to zoom Tap to zoom
Key Features
- Size: 15x6.0-6
- Material: Rubber
- Weight Capacity (Lb.): 365 lb
- Inflation PSI: 14 psi
- Tread Depth: 5.0
- Outside Dia.: 14.4 in
- Weight: 5.75
- Ply: 2 Ply
$38.79
Subtotal: $38.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- HI-RUN Lawn/Garden Tire, 20x10.0-8, 4 Ply WD1056
- HI-RUN Power Equipment Tire, 4.10/3.50-6, 2 Ply WD1051
- HI-RUN Lawn/Garden Tire, 13x5.00-6, 4 Ply WD1055
- HI-RUN Power Equipment Tire, 4.10/3.50-4, 2 Ply WD1048
- HI-RUN Riding Mower Tire, 15x6.0-6, 2 Ply, Turf WD1030
- HI-RUN Riding Mower Tire, 13 x 5.00-6, 2 Ply, Turf WD1031
- A & I PRODUCTS TIRE-TURF, 16X6.5X8, 4 PLY 15" x15" x8" A-B1SUT66
- AMMCO SLIDE SHAFT AMM8182812
- OREGON EQUIPMENT PARTS Innertube 20X2.125, SCHRADER 71-106
- A & I PRODUCTS TIRE-TRAC CHIEF, 26X12X12, 4 PLY 12.25" x23.5" x23.5" A-B1TI754
- A & I PRODUCTS TIRE-SAWTOOTH, 4.1/3.5X6, 4 PLY 3.7" x12.25" x12.25" A-B1TI342
- Hi-Run Lawn Mower Wheels & Hubs