Skip to Main Content
customer-service Help
Hi-Run

Lawn/Garden Tire, 4.10/3.50-5, 2 Ply

Hi-Run Lawn/Garden Tire, 4.10/3.50-5, 2 Ply WD1049
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$20.28
  • Size: 4.10/3.50-5
  • Material: Rubber
  • Ply: 2 Ply
See full product details
Orders over $75 ship free.
Total: $20.28

Hi-Run #WD1049 Specifications

  • Size: 4.10/3.50-5
  • Material: Rubber
  • Ply: 2 Ply
  • Weight Capacity (Lb.): 260 lb
  • Tread Pattern: Stud
  • Inflation PSI: 24 psi
  • Weight: 3
  • Item: Lawn/Garden Tire
  • Tread Depth: 4.9
  • Outside Dia.: 11.6 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Lawn/Garden Tire, Material Rubber, Size 4.10/3.50-5, Weight Capacity (Lb.) 260, Weight 3, 2 Ply Ply, Tread Pattern Stud, Outside Dia. 11.6, Tread Depth 4.9, Inflation PSI 24

Reviews of Hi-Run #WD1049