Hi-Run
Lawn/Garden Tire, FRT MWR 480/400-8, 4 Ply
Mfr # WD1086
Zoro # G6788932
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 480/400-8
- Material Rubber
- Outside Dia. 16.3 in
- Tread Pattern SU08
- Weight 4 lb
Explore More Products
- HI-RUN Lawn/Garden Tire, 15x6-6, 2 Ply, Turf II WD1094
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply WD1155
- HI-RUN Lawn/Garden Tire, 13x5-6, 2 Ply, Turf II WD1093
- HI-RUN Lawn/Garden Inner Tube, 410/350-4 TUN4001
- HI-RUN Riding Mower Tire, 13 x 5.00-6, 2 Ply, Turf WD1031
- HI-RUN Tires and Wheels, 350 lb, Lawn Mower FF1003
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower PL1003
- HI-RUN Tires and Wheels, 570 lb, Lawn Mower AWD1008
- HI-RUN Tires and Wheels, 570 lb, Lawn Mower AWD1009
- PROSOURCE CWW005 Hand Truck Wheel, Nil, 8 x 214 in Tire, 134 in Dia Hub, Rubber CW/W-0051P
- OREGON Wheel , GAGE 72-032
- Hi-Run Lawn Mowers & Accessories