Hi Temp
Welding Curtain, 147.6 ft. W, 5.08 ft. H
Mfr # P51-61-17
Zoro # G1867363
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$717.99
Free 30-Day Returns
Key Features
- Protective Height 5 ft
- Color Pink
- Thickness 0.017"
- Protective Thickness 0.017 in
- Withstand Temp. 1,000 Degrees F
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING TOOL Soapstone Holder with Sharpener, Round (KRHBC-00)
- BERNARD Insulator, Centerfire (10012)
- TEMPIL Temperature Indicator Stick, 200 deg. F (28012)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (S19391-1)
- HI TEMP Welding Curtain, 10 ft. W, 12 ft., Orange (O51-10X12-20-B)
- HI TEMP Welding Pad, 24 in. W, 4 ft., 1 in., Red (R51-24X48X1-P)
- HI TEMP Welding Pipe Wrap, 12 in. W, 8 ft., Pink (P51-12X96-PLW)
- HI TEMP Welding Curtain, 8 ft. W, 10 ft., Orange (O51-8X10-20-B)
- HI TEMP Welding Pad, 12 in. W, 14 in., 1 in., Red (R51-12X14X1-P)
- HI TEMP Welding Curtain, 147.6 ftW, 5.08 ft, Orange (O51-61-20)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (325-6X10)
- Hi Temp Welding Screens