Shop HI TEMP

Welding Curtain, Silicone Coated Fiberglass, 5 ft. W., 5 ft. H., 20 oz/sq yd, With Grommet, Orange

  • Mfr # O51-5X5-20-B

  • Zoro # G3294313


product price: 
$
59.55
/ea

Key Features

Color
Orange
Protective Material
Silicone Coated Fiberglass
Thickness
0.021"
Withstand Temp.
1,200 Degrees F
With Grommet / Without Grommet
With Grommet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O51-5X5-20-B
Zoro #
G3294313
UPC #
629054000370
Country of Origin
Canada

Dimensions

Width
5 ft.
Height
5 ft.
Thickness
0.021"
Protective Height
5 ft
Protective Thickness
0.021 in
Protective Width
5 ft
Curtain Height
5 ft
Curtain Material Thickness
0.54 mm
Curtain Width
5 ft

Details

Item
Welding Curtain
Color
Orange
Protective Material
Silicone Coated Fiberglass
Withstand Temp.
1,200 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
20 oz/sq yd
Standards
FM Approved
Grommet Placement
One on each Corner
Material
Silicone-Coated Fiberglass
Protective Color
Orange
Welding Protection Sub-Category
Curtains
Features
Hemmed on Two Sides
Process
Protect Vertically from Sparks and Heat as well as a Heat Shield when Being Used as a Welding Curtain
Resistance Properties
Chemical Resistant, Water Resistant
Curtain Design
Curtain
Curtain Material Weight
20 oz/sq yd
Opacity
Opaque
Curtain Material Coating
Silicone
Curtain Material Type
Fiberglass
Curtain Material Color
Orange
Fastener Type
Grommets
Maximum Temperature
1,200 Degrees F
Grommet Location
Four Corner

Description

Welding Curtain, Curtain Design Curtain, Opacity Opaque, Curtain Material Type Fiberglass, Curtain Material Coating Silicone, Maximum Temperature 1,200 Degrees F, Curtain Height 5 ft, Curtain Width 5 ft, Curtain Material Color Orange, Curtain Material Weight 20 oz/sq yd, Curtain Material Thickness 0.54 mm, Resistance Properties Chemical Resistant, Water Resistant, Standards FM Approved, Fastener Type Grommets, Features Hemmed on Two Sides, Grommet Location Four Corner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.