Shop HI TEMP
See all product information
Create Account
Welding Curtain, Silicone Coated Fiberglass, 6 ft. W., 6 ft. H., 20 oz/sq yd, With Grommet, Orange
Mfr # O51-6X6-20-B
Zoro # G0746146
product price:Â
$
84.99
/ea
Key Features
Color
Orange
Protective Material
Silicone Coated Fiberglass
Thickness
0.021"
Withstand Temp.
1,200 Degrees F
With Grommet / Without Grommet
With Grommet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O51-6X6-20-B
- Zoro #
- G0746146
- UPC #
- -
- Country of Origin
- Canada
- Item
- Welding Curtain
- Color
- Orange
- Protective Material
- Silicone Coated Fiberglass
- Withstand Temp.
- 1,200 Degrees F
- With Grommet / Without Grommet
- With Grommet
- Material Weight
- 20 oz/sq yd
- Standards
- FM Approved
- Features
- Hemmed on Two Sides
- Welding Protection Sub-Category
- Curtains
- Material
- Silicone-Coated Fiberglass
- Protective Color
- Orange
- Grommet Placement
- One on each Corner
- Grommet Location
- Four Corner
- Curtain Design
- Curtain
- Resistance Properties
- Chemical Resistant, Water Resistant
- Opacity
- Opaque
- Curtain Material Color
- Orange
- Maximum Temperature
- 1,200 Degrees F
- Curtain Material Type
- Fiberglass
- Fastener Type
- Grommets
- Process
- Protect Vertically from Sparks and Heat as well as a Heat Shield when Being Used as a Welding Curtain
- Curtain Material Coating
- Silicone
- Curtain Material Weight
- 20 oz/sq yd
Description
Welding Curtain, Curtain Design Curtain, Opacity Opaque, Curtain Material Type Fiberglass, Curtain Material Coating Silicone, Maximum Temperature 1,200 Degrees F, Curtain Height 6 ft, Curtain Width 6 ft, Curtain Material Color Orange, Curtain Material Weight 20 oz/sq yd, Curtain Material Thickness 0.54 mm, Resistance Properties Chemical Resistant, Water Resistant, Standards FM Approved, Fastener Type Grommets, Features Hemmed on Two Sides, Grommet Location Four Corner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.