KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Welding Pad, 24 in. W, 4 ft., 1 in., Red

HI TEMP| Zoro #: G1629512| Mfr #: R51-24X48X1-P

$306.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Material Weight: 32 oz./sq. yd.
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1629512 Mfr #: R51-24X48X1-P
Width: 24"Material Weight: 32 oz./sq. yd.
Color: RedWithstand Temp.: 1750 Degrees F
Item: Welding PadFeatures:
With Grommet / Without Grommet: Without GrommetHeight: 4 ft.
Thickness: 1.000"Material: Silicone Coated Fiberglass
Standards: ANSI FM 4950Welding Protection Sub-Category: Pads
Country of Origin (subject to change): Canada

Description

Welding Pad, Protective Height 4 ft., Protective Width 2 ft., Protective Color Red, Protective Material Silicone Coated Fiberglass, Protective Thickness 1.000 In., Material Weight 32 oz./sq. yd., Withstand Temp. 1750 Degrees F, Without Grommet, Features Silicone Coated Fiberglass with Insulation, Standards ANSI FM 4950

Reviews