Shop HI TEMP
See all product information
Create Account
Welding Curtain With Window, Silicone Coated Fiberglass, 6 ft. W., 8 ft. H., 17 oz/sq yd, Gray
- Mfr # G51-6x8-JS
- Zoro # G4998786
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Protective Material
Silicone Coated Fiberglass
Width
6 ft.
Height
8 ft.
Thickness
0.017 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G51-6x8-JS
- Zoro #
- G4998786
- UPC #
- -
- Country of Origin
- Canada
- Item
- Welding Curtain With Window
- Color
- Gray
- Protective Material
- Silicone Coated Fiberglass
- Withstand Temp.
- 1,200 Degrees F
- With Grommet / Without Grommet
- With Grommet
- Material Weight
- 17 oz/sq yd
- Standards
- FM Approved
- Protective Color
- Gray/Orange
- Welding Protection Sub-Category
- Curtains
- Features
- Made with G51 Material
- Includes
- 20 Grommets
- Material
- Silicone-Coated Fiberglass
- Grommet Placement
- 12 in Centers on One Side
- Curtain Material Coating
- Silicone
- Process
- Hi-Temp Welding Screen Protects from the Highest Volume of Sparks
- Curtain Material Type
- Fiberglass
- Curtain Material Weight
- 17 oz/sq yd
- Grommet Location
- One Side
- Grommet Spacing
- 12 in
- Curtain Design
- Curtain
- Maximum Temperature
- 1,200 Degrees F
- Fastener Type
- Grommets
- Curtain Material Color
- Gray/Orange
Dimensions
- Width
- 6 ft.
- Height
- 8 ft.
- Thickness
- 0.017 in
- Protective Height
- 8 ft
- Protective Width
- 6 ft
- Protective Thickness
- 0.017 in
- Curtain Width
- 6 ft
- Curtain Height
- 8 ft
- Curtain Material Thickness
- 0.44 mm
- Fits Chest Size
- Made with G51 Material
Description
Welding Curtain With Window, Curtain Design Curtain, Curtain Material Type Fiberglass, Curtain Material Coating Silicone, Maximum Temperature 1,200 Degrees F, Curtain Height 8 ft, Curtain Width 6 ft, Curtain Material Weight 17 oz/sq yd, Curtain Material Thickness 0.44 mm, Grommet Spacing 12 in, Standards FM Approved, Fastener Type Grommets, Features Made with G51 Material, Grommet Location One Side, Process Hi-Temp Welding Screen Protects from the Highest Volume of Sparks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.