This item is Discontinued.

This item is Discontinued.
Hickory Hardware P25027-RB Refined Bronze Double Coat Hook (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P25027-RB
- Zoro #
- G503897906
- UPC #
- -
- Country of Origin
- China
Description
Hickory Hardware has been the cabinet hardware industry leader in design and finish since 1893. Cabinet hardware is the easiest and one of the least expensive ways to update your home.
Any piece of Hickory Hardware will add that simple update you have been looking for.
- Dimensions in. 3.93 L x 1.41 W x 2.22 H
- Dimensions mm 99.82 L x 35.81 W x 56.39 H
- Center to Center 1.00 in. 25.40 mm
- UPC 0
- Style Functional
- Finish Refined Bronze
- Appearance Antiqued
- Shape Geometric and Angular
- Collection Hook
- Material Zinc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.