This item is Discontinued.

This item is Discontinued.
Hickory Hardware P296-VB Vintage Bronze Surface Self-Closing Hinge 2-Pack (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P296-VB
- Zoro #
- G503982619
- UPC #
- -
- Country of Origin
- China
Description
Hickory Hardware has been the cabinet hardware industry leader in design and finish since 1893. Cabinet hardware is the easiest and one of the least expensive ways to update your home.
Any piece of Hickory Hardware will add that simple update you have been looking for.
- Dimensions in. 3.16 L x 1.83 W x 0.74 H
- Dimensions mm 80.26 L x 46.56 W x 18.72 H
- Center to Center 1.31 in. 33.34 mm
- UPC 078555529604
- Style Functional
- Finish Vintage Bronze
- Appearance Antiqued
- Shape Ornate
- Collection Surface Self-Closing
- Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.