This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S077194-14
- Zoro #
- G106148733
- UPC #
- 78555891954
- Country of Origin
- Viet Nam
Dimensions
- Hook Height
- 1-1/2 in
- Hook Base Width
- 1-1/2 in
- Overall Length
- 5-1/4 in
Details
- Hook Finish
- Polished Nickel
- Working Load Limit
- 35 lb
- Projection
- 2-1/2 in
- Color
- Bronze
Description
Cottage Collection Hook Coat and Hat 5-1/4 Inch Long Polished Nickel Finish
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.