HFX12D4BK 12 in. Dual 4 Ohm 800W Dual Voice Coil Subwoofer; Black
- Mfr # HFX12D4BK
- Zoro # G603949734
product price:Â
$
69.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HFX12D4BK
- Zoro #
- G603949734
- UPC #
- 618952487598
- Country of Origin
- China
Description
Features
- Dvc 4-Ohm High-Temp Ksv Voice Coils
- 1" Nbr Reinforced Rubber Surround
- Large Air Cooled Magnet Assembly
- Integrated One Piece Poly Cotton Spider
- Injected Poly Light Rigid Cone
- Spade Style Speaker Terminals
- Poly Light Dust Cap
- Heat Dispersing Ported Back Plate
- Ultra Ridged Black Stamped Steel Basket
- HIGH STRENGTH ABS MOTOR COVER
- OPERATES IN SEALED & PORTED ENCLOSURES
- Wattage: 300W RMS/600W MAX
- Color: Black
- Size: 12"
- Ohm: 4 Ohm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.