This item is Discontinued.

Hifonics Hifonics ZG-600.4 600W 4 Channel Amplifier ZG600.4

This item is Discontinued.

Hifonics

Hifonics ZG-600.4 600W 4 Channel Amplifier (Discontinued)

Mfr # ZG600.4
Zoro # G704023197
UPC # 806576231189
Country of Origin Philippines
Category PA Amplifiers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZG600.4
Zoro #
G704023197
UPC #
806576231189
Country of Origin
Philippines

Description

This Hifonics ZEUS Gamma ZG Series 4 Channel Class AB Amp delivers a maximum of 600 watts for serious power for your car's stereo system. It uses Simpatico coil design (SPC) that features dual coil PWM Mosfet power supply for minimum heat and maximum current level through the Ultra-Fi output devices. The aluminum heatsink provides superior heat dissipation plus this 4 channel car amp has both RCA inputs and high levelinput to maximize installation flexibility. The full range car amp can be run in 4 channel or bridged mono mode. Connection types are angled for ease of access while creating a clean wire management profile. For "Power from the Gods," choose Hifonics.

Features
  • 600 watts max
  • 150 watts x 4 at 2 ohms
  • 75 watts x 4 at 4 ohms
  • 300 watts x 2 at 4 ohms mono bridged
  • Control of amplifier output with on-board electronic crossover to tailor specific frequencies to speakers and subwoofers
  • Variable high pass and low pass crossovers
  • Parametric EQ
Specifications
  • Frequency Response: 10 Hz to 22 kHz
  • Variable Electronic Crossover: 12 dB per octave
  • Bass Boost: 9 dB
  • Phase Shift: 0 deg to 180 deg
  • Subsonic Filter: 10 Hz to 40 Hz
  • Country of Origin: Philippines
  • Amplifier Application: Car Audio
  • Audio Input Type: RCA
  • Audio Output Type: RCA Pair
  • Fuse Type: 40A x 1
  • Mounting Type: Surface Mount
  • Number of Channels: 4
  • RMS Output: 6W @ 4Ohm, 6W @ 2Ohm, 3W @ 4Ohm
  • Bass Knob Included Yes/No: Yes
  • Series Name: ZEUS GAMMA
  • Peak Power Rating: 600 watts
  • Amplifier Class: AB
  • Total Harmonic Distortion: <0.5 %
  • Height: 2.3750 in.
  • Length: 10.1250 in.
  • Width: 8.25 in.
  • Weight: 6.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.