This item is Discontinued.

This item is Discontinued.
High Peak Outdoors C-40 Cascade 40 Degree Sleeping Bag (Discontinued)
Mfr #
C-40
Zoro #
G803761099
UPC # 667741164455
Country of Origin China
Category Sleeping Bags & Cots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-40
- Zoro #
- G803761099
- UPC #
- 667741164455
- Country of Origin
- China
Description
The Cascade -40 sub zero mummy bag is an affordable cold weather, 4-Season Sleeping Bag. A compression stuff sack is included FREE! Zipper. With a temperature rating of -40°, you can be assured a restful sleep outdoors even during the most frigid nights.
Features- Sew-in Draft Tube and Chest and Thermal Collar
- Hood With Drawstring Closure and Barrel Lock
- Two-way Zipper
- Two Bags can Zip together
- Anti-snag zipper-band
- Insulation: Invista Tactel Quallo
- Liner: Polyester Taffeta
- Outer: Invista Tactel Nylon /Nylon Taffeta
- Opened Size: 34" x 86" x 22"
- Carry Weight: 8 lbs
- Filling Weight: 6lbs
- Weight: 9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.