This item is Discontinued.

This item is Discontinued.
Deluxe Eletronic Fence and Containment System for Dogs (Discontinued)
Mfr #
HC-8000
Zoro #
G2899559
UPC # 32868075005
Country of Origin China
Category Pet Grooming & Health
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC-8000
- Zoro #
- G2899559
- UPC #
- 32868075005
- Country of Origin
- China
Description
New, Humane Contain Model HC-8000 Electronic Ultra-fence brings you the latest, most advanced technology to resulting in the most secure and Humane electronic fence made. The proprietary Pulsed Proportional Stimulus System sets the Humane Contain brand apart from all other electronic dog fences. This ingenious technique delivers shock stimulus in quick, bursts which come faster as your dog moves closer to the boundary until your dog decides for himself how much stimulus it takes to retreat. Progressive, audible tones reinforce shock stimulus resulting in an even quicker, easier training process. New, ultra-slim, fully waterproof radio collar features built-in battery and shock tester and an attractive, yet ultra-tough poly-elastomer strap. RC-8 collars also work with our optional Radio Mat electronic scat pad. The state-of-the-art, waterproof transmitter is suitable for outdoor mounting and features audible and visual wire break alarms. A user-friendly, illuminated status panel continuously monitors the condition of your wire loop, battery charge, power mode and overall system status. The transmitter also accepts an optional, rechargeable back-up battery (model B12V-0.8) that keeps your system operating in the event of a power outage. The battery is automatically recharged when power is restored. Power Boost feature lets you add enough wire to encompass up to 30 Acre while maintaining precise control of your field width. All digital signal eliminates false triggering. Effective and Humane, pulsed proportional stimulus system delivers shock stimulus in short bursts that come faster as your pet approaches the boundary wire; this lets your pet decide exactly how much stimulus is enough to initiate the retreat behavior Waterproof collar is ultra slim, ultra-lightweight and ultra-comfortable on your pet. Collar also includes a built-in battery and stimulus tester Waterproof transmitter, with all digital coded signal eliminates false triggers at the collar. Illuminated transmitter status panel shows you system status in the blink of an eye. Audible and visual break alarms, field width control and power boost. Transmitter accepts optional, rechargeable back-up battery that keeps the system operating during a power outage and automatically recharges when power is restored