Shop HIGH TECH PET
Create Account
Premium Electronic Fence and Containment System for Dogs
- Mfr # X-10
- Zoro # G2899315
product price:Â
$
264.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X-10
- Zoro #
- G2899315
- UPC #
- 32868100103
- Country of Origin
- China
Description
Rechargeable Electric Pet Fence System! Our rechargeable Model X-10 Electronic ultra-fence represents the absolute most advanced pet containment technology made. It features our new RX-10 Rechargeable, Multi-function collar, a revolutionary new device that catapults the X-10 system into a class of its own. The RX-10 collar is super slim, light-weight and ultra-comfortable on your pet. It is water resistant and rechargeable. If features our advanced, proprietary Pulsed Proportional Stimulus System for the most effective and humane boundary control making the RX-10 the best of all radio containment collars made. But, the RX-10 goes much further by including a special ultrasonic transmitter allowing it to work with all our PAWS (Pet Activated Wireless Systems) products. The Humane Contain Model X-10 rechargeable multi-function electronic dog fence brings you the most advanced electronic fence technology for highly humane and extremely reliable operation. You don't need to guess the appropriate stimulus intensity. This system does not rely on manual stimulus levels or stimulus zones. It uses the Pulsed Proportional Stimulus System, a proprietary technology that automatically adjusts stimulus intensity based upon your dog's distance from the boundary. This keeps your dog reliably contained without unnecessary over-stimulation. The waterproof, lightweight, ultra-slim collar has a rechargeable battery. The collar also features an ultrasonic transmitter that controls optional electronic pet doors, indoor and outdoor sonic fences and scat pad accessories from High Tech Pet. You may use this product as a stand-alone electronic fence or mix and match the accessories to create your own custom electronic pet care system. One small collar controls everything. The system comes with a waterproof, outdoor mountable transmitter with coded digital signal, fully illuminated status panel, audible and visual wire break alarms, power boost switch and variable field width control. The transmitter also accepts an optional, rechargeable back-up battery (model B-12V-0.8) that keeps your system operational during a power outage and automatically recharges when power is restored. Kit includes TX-1 transmitter, RX-10 multi-function collar, collar charger, 500-feet of Ultra-Wire, 50 boundary flags, 3 wire splices, AC adapter for transmitter and AC adapter for charger. We put everything we know into the design of this Ultra In-Ground Fence System.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.