HVAC Solderless Bonding Kit, 1.85 oz.
Mfr # HS32098
Zoro # G8567097
product price:Â $55.39
/eaKey Features
Application
Solderless Bonding
Series
HVAC Super Pro
Size
1.9 oz
Form
Liquid
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS32098
Zoro #
G8567097
UPC #
687152227365
Country of Origin
United States
Dimensions
Size
1.9 oz
Details
Item
Joint Sealing Compound
Application
Solderless Bonding
Series
HVAC Super Pro
Form
Liquid
Container Type
Bottle
Curing Time
12 min
For Material
Aluminum, Brass, Copper
Toxicity
Non-Toxic
Operating Temperature - Maximum
350 Degrees F
Curing
Air-Cured
Number of Containers
12
Operating Temperature - Minimum
-65 Degrees F
For Refrigerant Type
R-410A
Compound Color
Purple
Product Type
Joint Sealing Compound
Operating Pressure - Maximum
1,200 psi
Description
Joint Sealing Compound, Size 1.9 oz, Application Solderless Bonding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.