Shop All AC & Refrigeration Accessories
Highside Chemicals
Joint Sealing Compound, 4 oz., Blue
Mfr # HS10004
Zoro # G8566941
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 oz
- Compound Type Paste
- Application Pipe Joint Sealant
- Temp. Range -200 Degrees to 400 Degrees F
- Max. Working Pressure 10,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highside Chemicals
- MFR # HS10004
- Zoro # G8566941
- UPC # 684176100049
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 4 oz |
Details
Compound Type | Paste |
Application | Pipe Joint Sealant |
Temp. Range | -200 Degrees to 400 Degrees F |
Max. Working Pressure | 10,000 psi |
Color | Blue |
Item | Joint Sealing Compound |
Description
Joint Sealing Compound, Size 4 oz, Color Blue, Compound Type Paste, Max. Working Pressure 10,000 psi, Temp. Range -200 Degrees to 400 Degrees F, Application Pipe Joint Sealant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sidewall/Ceiling Register, 9.75 X 9.75, White, Steel (4MJH3)
- FONDO 12 in. Armor Flex 304L Stainless Steel Rigid Support Clamp (FO2211815)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace With Mantel - 32,000 Btu, Remote (DFS-400R-2AS)
- AMERI-VENT Adjustable Length, 5" Dia., 1 ft. L (5E12A)
- HIGHSIDE CHEMICALS Acid Neutralizer Refill Kit, 2 oz., PK2 (HS18022)
- HIGHSIDE CHEMICALS Joint Sealing Compound, 1 oz., Blue (HS10001)
- HIGHSIDE CHEMICALS Leak Lock Gold Joint Sealing, Teflon1.3oz (HS11001)
- HIGHSIDE CHEMICALS Leak Lock Gold Joint Sealing, Teflon, 4oz (HS11004)
- HIGHSIDE CHEMICALS AC Leak Repair Kit Refill, PK2 (HS60022)
- HIGHSIDE CHEMICALS HVAC Solderless Bonding Kit, 1.85 oz. (HS32098)
- DIVERSITECH Condensate Drain Pan, Metal, 48Lx27Wx2D (6-M2748)
- Highside Chemicals AC & Refrigeration Accessories