Shop All AC & Refrigeration Accessories
Highside Chemicals
Thawzone Liquid Deydrant Quick Rfl, 2 oz.
Mfr # HS17022
Zoro # G8567002
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 oz
- Application Frees Frozen Systems
- Color clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highside Chemicals
- MFR # HS17022
- Zoro # G8567002
- UPC # 687152227402
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 2 oz |
Details
Item | Thawzone Liquid Deydrant Quick Refill |
Application | Frees Frozen Systems |
Color | clear |
Description
Thawzone Liquid Deydrant Quick Refill, Size 2 oz, Color Clear, Application Frees Frozen Systems
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 16" x 16" x 2", 6 Pack (FA16X16X2_6)
- ZORO SELECT Vibration Absorber, 9 3/4 In Length (6AWP4)
- NU-CALGON Scale Remover, 1 gal. (4167-08)
- DAYTON Gravity Roof Vent, 19 In Sq Base, 199 CFM (2RB68)
- HIGHSIDE CHEMICALS Joint Sealing Compound, 4 oz., Blue (HS10004)
- HIGHSIDE CHEMICALS AC Leak Repair Kit Refill, PK2 (HS60022)
- HIGHSIDE CHEMICALS HVAC Solderless Bonding Kit, 1.85 oz. (HS32098)
- HIGHSIDE CHEMICALS Leak Lock Gold Joint Sealing, Teflon, 4oz (HS11004)
- HIGHSIDE CHEMICALS Leak Lock Gold Joint Sealing, Teflon1.3oz (HS11001)
- HIGHSIDE CHEMICALS Acid Neutralizer Refill Kit, 2 oz., PK2 (HS18022)
- COMPONENT HARDWARE Cast Alum Condensate Evap, 36" Cord Set (T12-0370-2)
- Highside Chemicals AC & Refrigeration Accessories