Highside Chemicals
Acid Neutralizer Refill Kit, 2 oz., PK2
Mfr # HS18022
Zoro # G8567036
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 oz
- Application Eliminates Acid In HVAC/R Systems
- Color clear
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80408)
- WATTS Temp/Pressure Gauge, 0/200, Bottom Mount (0121665)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x12", MERV 14 (33E969)
- TEMPCO Band Heater, 900 Deg F, 120V, 1 In. Dia. (NHW00100)
- HIGHSIDE CHEMICALS AC Leak Repair Kit Refill, PK2 (HS60022)
- HIGHSIDE CHEMICALS Trax Bubble Leak Detector, 12oz (HS24010)
- HIGHSIDE CHEMICALS Joint Sealing Compound, 1 oz., Blue (HS10001)
- HIGHSIDE CHEMICALS Leak Lock Gold Joint Sealing, Teflon, 4oz (HS11004)
- HIGHSIDE CHEMICALS Thawzone Liquid Deydrant Quick Rfl, 2 oz. (HS17022)
- HIGHSIDE CHEMICALS Leak Lock Gold Joint Sealing, Teflon1.3oz (HS11001)
- DIVERSITECH Fin Comb, All Fin Sizes (T-300)
- Highside Chemicals AC & Refrigeration Accessories