Hamilton 5pc Round Outdoor Patio Furniture Dining Set

  • Mfr # AD-DNA48-BKE

  • Zoro # G814642424


product price:  $2,118.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Table Shape
Round
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Product Type
Dining
Finish
Woodgrain Texture
Material
Recycled Plastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AD-DNA48-BKE
Zoro #
G814642424
UPC #
818138014536
Country of Origin
United States

Dimensions

Width
91 in
Depth
41.5 in
Length
91 in
Table Dimensions
48 in

Details

Table Shape
Round
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Product Type
Dining
Finish
Woodgrain Texture
Material
Recycled Plastic
Application
Outdoor paito furniture
Includes
304-Grade Stainless Steel Hardware
Color
Black
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Number of Pieces
5

Description

With its coastal-inspired beach feel, the Hamilton Poly Outdoor Patio Dining Set is truly a design icon. Combining timeless styling, comfort, and functionality, it is part of our Adirondack collection. The Hamilton dining set is skillfully crafted to provide sanctuary in a variety of settings. This set your guests will covet. Dining separates can also be purchased to expand your set further. The high-grade poly lumber used in this product offers the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.