Lehigh 3pc Round Outdoor Patio Furniture Dining Set

  • Mfr # AD-DNL36-WBR

  • Zoro # G814641885


product price:  $1,367.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Product Type
Dining
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Table Shape
Round
Finish
Woodgrain Texture
Number of Pieces
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AD-DNL36-WBR
Zoro #
G814641885
UPC #
196771010093
Country of Origin
United States

Dimensions

Table Dimensions
36 in
Length
50.5 in
Depth
40.9 in
Width
50.5 in

Details

Product Type
Dining
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Table Shape
Round
Finish
Woodgrain Texture
Number of Pieces
3
Material
Recycled Plastic
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Application
Outdoor paito furniture
Color
Woodland Brown
Includes
304-Grade Stainless Steel Hardware

Description

This Lehigh Poly Outdoor Patio Dining Set features our 36" round dining table in dining height including umbrella hole with 2 side chairs for a matching set that will serve as an impressive focal point for your outdoor dining area. The Lehigh Collections elegant and traditional lines provide a beautiful look to the chairs that surround the sturdy and well-built table. This is a dining set that your guests will covet. Dining separates can also be purchased to expand your set further. The high-grade poly lumber used in this product offers the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.