Lehigh 5pc Square Outdoor Patio Furniture Dining Set

  • Mfr # AD-DNL44-WBR

  • Zoro # G814642417


product price:  $2,125.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Table Shape
Square
Product Type
Dining
Length
62.5 in
Table Dimensions
42 in x 42 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AD-DNL44-WBR
Zoro #
G814642417
UPC #
196771010123
Country of Origin
United States

Dimensions

Length
62.5 in
Table Dimensions
42 in x 42 in
Width
62.5 in
Depth
40.9 in

Details

Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Table Shape
Square
Product Type
Dining
Material
Recycled Plastic
Application
Outdoor paito furniture
Includes
304-Grade Stainless Steel Hardware
Number of Pieces
5
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Finish
Woodgrain Texture
Color
Woodland Brown

Description

This Lehigh Poly Outdoor Patio Dining Set features a 42" x 42" square dining table in dining height including umbrella hole with 4 side chairs for a matching set that will serve as an impressive focal point for your outdoor dining area. The Lehigh Collections elegant and traditional lines provide a beautiful look to the chairs that surround the sturdy and well-built table. This is a dining Set your guests will covet. Dining separates can also be purchased to expand your set further. The high-grade poly lumber used in this product offers the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.