Shop HILLMAN
Create Account
3/16 in. D X 1-1/4 in. L Carbon Steel Hex Head Concrete Screw Anchor 25 pk
- Mfr # 377362
- Zoro # G712003891
product price:
$
13.79
/pk of 25, $0.55/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 377362
- Zoro #
- G712003891
- UPC #
- 38902312167
- Country of Origin
- Taiwan, Province of China
Description
Power Pro Concrete Screw Anchors are the best performing code approved anchors for fastening into concrete and masonry.
- • Black color: Matches or complements various projects including railing
- • Superior corrosion protection: 50 percent greater corrosion protection vs. competition
- • High strength: Manufactured from heat-treated carbon steel for strength and durability
- • Superior strength design: Wide, serrated threads cut fast, easy, and clean into concrete
- • Threaded to tip: Designed to quickly penetrate and sink into wood without a chisel point
- • Hex washer head: Great for metal and flat material-to-concrete applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.