
3/4 in. D X 6 in. L Heat Treated Zinc Steel Hex Head Cap Screw, 20PK
Mfr # 200444
Zoro # G516113017
product price:Â $132.99
/pk 20, $6.65/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Fastener Length
6 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
200444
Zoro #
G516113017
UPC #
8236078534
Country of Origin
China
Dimensions
Fastener Length
6 in
Details
System of Measurement
Inch
Material
Steel
Item
Hex Head Cap Screw
Description
Hex cap screws are bolts with hexagonal heads and machine threads for use with a nut or in a tapped hole. These screws are bolts with a washer face under the head. Use these grade 5 partially threaded screws anywhere a hex bolt may be used. Tighten with a wrench or a drill. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.