Shop HILLMAN
See all product information
Create Account
4 in. Black Aluminum Nail-On Number 2 1 pc, PK3
Mfr # 841620
Zoro # G909200393
product price:
$
3.39
/pk of 3, $1.13/ea
Sold in multiples of 3 pks for $10.17
Key Features
Material
Aluminum
Overall Height
5.81 in
Character Height
4 in
Character Color
Black
Character
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 841620
- Zoro #
- G909200393
- UPC #
- 45899375020
- Country of Origin
- United States
- Material
- Aluminum
- Character Color
- Black
- Character
- 2
- Color
- Black
Description
Simple and classic, this Hillman nail-on house number 2 aluminum (4") is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
- • Clearly visible - display house numbers in a location easily read from the street, in order to allow visitors and emergency services to easily identify your address from a distance
- • Hardware included - each number comes with necessary mounting hardware and instructions, simplifying the installation process
- • Only tool needed is a drill for pilot holes and to secure address plaque with provided screws
- • Tough build, high quality, sturdy house numbers made of durable material are created to withstand adverse weather conditions and general wear and tear
- • Versatile applications - these house numbers can be mounted to mailboxes, address plaques, doors or walls
- • To install, mark desired nail locations with a pencil, drill small pilot holes (optional), line up number and nails with markings and gently tap nails into surface using a hammer