42607 #10 X 3-1/2IN XL-DECK SCREW PHILLIPS 10 YEAR
- Mfr # 42607
- Zoro # G424976711
Specifications
Details
- MFR #
- 42607
- Zoro #
- G424976711
- UPC #
- 038902075963
- Country of Origin
- Unknown
Description
The XL‐Deck Screw 10 Year PHIL 10×3‐1/2 is designed for maximum strength and long‐lasting performance in demanding exterior construction. With its extended 3‐1/2 inch length and sturdy #10 gauge diameter, this screw provides superior penetration and holding power, making it ideal for heavy structural framing, thick decking materials, and robust outdoor assemblies.
Engineered with a 10‐year exterior protective coating, this screw resists corrosion, moisture, and weather exposure to deliver durability in harsh outdoor environments. The Phillips drive ensures stable bit engagement, reducing cam‐out during installation, while the flat head profile allows for clean countersinking and a smooth, professional finish.
Key Features- Designed for heavy‐duty exterior wood‐to‐wood fastening
- Durable 10‐year protective coating engineered for corrosion resistance
- #10 gauge size provides enhanced strength and load‐bearing capability
- Extra‐long 3‐1/2 inch length for deep penetration into thick lumber
- Phillips drive reduces bit slippage and improves torque control
- Flat head for flush seating and clean installation finish
- Precision‐cut threads for aggressive bite and reliable hold
- Suitable for treated lumber, hardwoods, softwoods, and composite materials
- Structural framing and deck reinforcement
- Thick deck board installation and outdoor structural components
- Heavy‐duty fencing, posts, beams, and rail systems
- Exterior trim, fascia, and large wood assembly projects
- High‐load outdoor carpentry requiring deep anchoring and stability
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.