42673 #8 X 2-1/2IN 1LB-DECK SCREW 10 YEAR PHILLIPS

  • Mfr # 42673
  • Zoro # G224980567
product price: 
$
9.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
42673
Zoro #
G224980567
UPC #
038902479747
Country of Origin
Unknown

Description

#8 x 2‐1/2 in. Exterior Deck Screws - 1 lb. Box (Model 42673) - 10‐Year Coated Phillips Drive The Model 42673 #8 x 2‐1/2 in. Deck Screws offer dependable, long‐lasting fastening performance for a wide range of exterior wood‐to‐wood construction projects. Manufactured with a durable 10‐year weather‐resistant coating, these screws are built to withstand moisture, rust, and environmental exposure-making them ideal for outdoor builds using pressure‐treated lumber. With a balanced #8 gauge and a versatile 2‐1/2 inch length, these screws deliver strong holding power without over‐stressing delicate materials. The coarse deep‐cut thread ensures secure bite, while the fast‐start sharp point allows smooth penetration with minimal splitting or pre‐drilling. The Phillips drive head provides reliable driver engagement, promoting fast, efficient installation. Packaged in a compact 1‐lb box, this size is perfect for small‐to‐medium decking jobs, repairs, or maintaining a stocked fastener supply. Key Features • 10‐Year Exterior Protective Coating Designed to resist rust, corrosion, and harsh weather conditions for long‐term performance. • #8 Gauge Diameter • 2‐1/2 Inch Length Ideal for deck boards, fencing, trim, and general exterior woodworking. • Offers dependable bit engagement, reducing cam‐out and improving installation efficiency. • Coarse Deep‐Cut Threads Deliver excellent grip, holding strength, and resistance to loosening over time. • Drives quickly into wood with reduced splitting and minimal need for pre‐drilling. 1‐Pound Box Packaging Practical quantity for repairs, small builds, or job‐site fastener replenishment. Specifications • Model Number: 42673 • Screw Size: #8 • Length: 2‐1/2 inches • Material: Hardened steel • Finish: 10‐year outdoor‐rated protective coating • Drive Style: Phillips • Head Style: Bugle/flat countersinking head • Thread Type: Coarse wood thread • Point Style: Sharp fast‐start tip • Package Size: 1 lb. box (exact quantity varies by weight) • Use Rating: Exterior; pressure‐treated lumber compatible Recommended Applications The Model 42673 screws are a dependable choice for a wide range of outdoor projects, such as: • Deck board installation and replacement • Fence panels, rails, and gate construction • Exterior trim, fascia, and siding‐adjacent components • Pergolas, arbors, and garden structures • Framing and sub‐structural outdoor carpentry • Outdoor furniture and utility builds • General exterior home improvement and repairs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.