Shop HILLMAN

42680 #10 X 3-3/4IN 1LB-DECK SCREW 10 YEAR PHILLIPS

  • Mfr # 42680
  • Zoro # G224982738

product price: 
$
10.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
42680
Zoro #
G224982738
UPC #
038902479822
Country of Origin
Unknown

Description

#10 x 3‐3/4 in. Exterior Deck Screws – 1 lb. Box (Model 42680) – 10‐Year Coated Phillips Drive

Designed for dependable structural fastening in outdoor environments, the Model 42680 #10 x 3‐3/4 in. Deck Screws deliver impressive holding power, corrosion resistance, and installation efficiency. These screws are built with a 10‐year exterior‐grade protective coating, offering long‐term durability against rust, moisture, and seasonal weather exposure—ideal for pressure‐treated lumber and outdoor wood construction.

With their robust #10 gauge diameter, extended 3‐3/4 inch length, and aggressive coarse thread design, these screws provide secure, long‐lasting grip even in thick, dense wood. The sharp fast‐start point helps reduce splitting and eliminates the need for pre‐drilling in most applications. The Phillips drive head ensures reliable bit engagement, reducing cam‐out during installation. Packaged in a practical 1‐lb box, these screws are perfect for repairs, targeted construction tasks, and supplemental material on the job.

Key Features
  • 10‐Year Weather‐Resistant Coating
    Offers excellent protection against rust, corrosion, and exposure to outdoor elements.
  • Heavy‐Duty #10 Gauge Diameter
    Provides superior structural strength for demanding exterior fastening.
  • 3‐3/4 Inch Extended Length
    Ideal for fastening thicker lumber, deep structural penetration, and load‐bearing assemblies.
  • Phillips Drive Head
    Helps maintain strong bit engagement and reduces installation slippage.
  • Aggressive Coarse Threading
    Delivers powerful bite, long‐term stability, and resistance to backing‐out.
  • Sharp Fast‐Start Point
    Ensures smooth, fast penetration with minimal splitting or driver strain.
  • Bugle/Flat Head Design
    Countersinks neatly for a clean, flush, professional finish.
  • 1‐Pound Box Packaging
    Great for smaller projects, repairs, or maintaining a ready supply of long‐length screws.
Specifications
  • Model Number: 42680
  • Screw Size: #10
  • Length: 3‐3/4 inches
  • Material: Hardened steel
  • Finish: 10‐year exterior protective coating
  • Drive Type: Phillips
  • Head Style: Bugle/flat style
  • Thread Type: Coarse deep‐cut wood threads
  • Point Style: Sharp fast‐start tip
  • Package Weight: 1 lb. (quantity varies by weight)
  • Use Rating: Exterior; compatible with pressure‐treated lumber
Recommended Applications

These long‐reach exterior screws excel in heavy fastening tasks, including:

  • Deck framing, joists, beams, and structural support components
  • Pergolas, gazebos, pavilions, and outdoor shelter framing
  • Deep fastening into 4x4, 4x6, and thick structural lumber
  • Fence and gate construction or reinforcement
  • Exterior stair framing and load‐bearing brackets
  • Outdoor furniture requiring long, strong fasteners
  • General heavy‐duty exterior carpentry and renovation projects

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.