Shop HILLMAN

42683 #10 X 4-1/2IN 5LB-DECK SCREW 10 YEAR PHILLIPS

  • Mfr # 42683
  • Zoro # G224982929

product price: 
$
46.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
42683
Zoro #
G224982929
UPC #
038902479907
Country of Origin
Unknown

Description

#10 x 4‐1/2 in. Exterior Deck Screws - 5 lb. Box (Model 42683) - 10‐Year Coated Phillips Drive For structural outdoor fastening that demands strength, depth, and durability, the Model 42683 #10 x 4‐1/2 in. Deck Screws deliver outstanding performance. Built with an advanced 10‐year weather‐resistant coating, these screws provide long‐term protection against corrosion, rust, and moisture-perfect for use with pressure‐treated lumber and outdoor structural applications. The long 4‐1/2 inch profile paired with the heavy‐duty #10 gauge diameter ensures solid penetration and exceptional holding power. Their aggressive coarse thread design locks firmly into wood fibers, while the sharp fast‐start tip reduces splitting and enables smooth driving. The Phillips drive head helps maintain constant engagement, making installation more efficient and reducing stripping. Packaged in a 5‐lb contractor box, these screws offer the right amount for medium‐to‐large structural builds, framing projects, and outdoor construction requiring extended screw length. Key Features • 10‐Year Exterior Protective Coating Designed to resist corrosion, weathering, and moisture exposure for long‐lasting durability. • Strong #10 Gauge Diameter • Extended 4‐1/2 Inch Length Ideal for deep fastening and structural joints in outdoor wood assemblies. • Ensures consistent bit engagement and helps reduce cam‐out during installation. • Offers superior gripping strength and long‐term stability in exterior wood applications. 5‐lb Box Packaging Specifications • Model Number: 42683 • Screw Size: #10 • Length: 4‐1/2 inches • Material: Hardened steel • Finish: 10‐year outdoor‐rated protective coating • Drive Type: Phillips • Head Style: Bugle/flat head for smooth countersinking • Thread Type: Coarse wood thread • Point Type: Sharp fast‐start tip • Package Weight: 5 lbs (exact screw count varies) • Use Rating: Exterior applications; pressure‐treated lumber compatible Recommended Applications The Model 42683 screws are engineered for demanding outdoor projects requiring long‐reach, high‐strength fasteners, including: • Deck framing and structural support connections • Deep fastening into thick dimensional lumber • Ledger boards, beams, and heavy load‐bearing assemblies • Pergolas, pavilions, and heavy outdoor structures • Large fencing posts, gate frames, and support reinforcement • Exterior stair stringers and structural brackets • Outdoor furniture or utility builds requiring extended screw length

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.