48383 #8 X 1-5/8IN 5LB-EXTERIOR PHILLIPS 10 YEAR

  • Mfr # 48383
  • Zoro # G824974089
product price: 
$
32.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48383
Zoro #
G824974089
UPC #
038902063717
Country of Origin
Unknown

Description

#8 x 1‐5/8 in. Exterior Phillips Deck Screws - 5 lb. Box (Model 48383) - 10‐Year Protection Designed for long‐lasting outdoor performance, the Model 48383 #8 x 1‐5/8 in. Exterior Phillips Screws deliver durable fastening strength for decking, fencing, trim, and a variety of exterior wood projects. Engineered with a protective exterior coating rated for up to 10 years of weather resistance, these screws offer reliable hold and durability even in harsh outdoor conditions. The coarse threading, sharp point, and consistent Phillips drive make installation smooth and efficient-ideal for both contractors and homeowners looking for dependable exterior fasteners. Packaged in a convenient 5‐pound box, this set offers an excellent quantity for medium‐to‐large outdoor construction or repair projects. Key Features • 10‐Year Exterior Coating Provides enhanced resistance to moisture, corrosion, and weather exposure. • #8 Gauge for Strong Holding Power Balances strength and penetration, ideal for softwoods and pressure‐treated lumber. • 1‐5/8 Inch Length Perfect for fastening decking boards, fascia, fencing components, and exterior trim. • Reliable Phillips Drive Ensures easy alignment, solid bit engagement, and reduced cam‐out during installation. • Fast‐Start Sharp Point Allows quick penetration into wood with minimal splitting and often no need for pre‐drilling. Coarse Wood Thread Provides excellent bite and long‐term resistance against loosening. 5‐Pound Packaging Offers ample quantity for multi‐section decks, exterior repairs, and ongoing maintenance projects. Specifications • Model Number: 48383 • Screw Size: #8 • Length: 1‐5/8 inches • Material: Hardened steel • Finish: Exterior‐grade protective coating (10‐year rated) • Drive Type: Phillips • Head Style: Bugle/flat head for clean countersinking in wood • Thread Type: Coarse, deep‐cut wood thread • Point Style: Sharp fast‐start point • Package Weight: 5 lbs (approximate screw count varies by manufacturer) • Use: Exterior wood‐to‐wood applications, pressure‐treated lumber compatible Recommended Applications These exterior‐rated screws are ideal for a wide variety of outdoor construction tasks: • Decking boards and fascia installation • Fencing panels, pickets, rails, and gate framing • Exterior trim, siding accents, and fascia boards • Pergolas, garden structures, and utility enclosures • Outdoor furniture building or repair • General exterior carpentry and maintenance • Subframing and support attachments

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.