Shop HILLMAN
Create Account
48393 #10 X 3-1/2IN 5LB-DECK SCREW 10 YEAR PHILLIPS
- Mfr # 48393
- Zoro # G724984829
product price:
$
37.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48393
- Zoro #
- G724984829
- UPC #
- 038902064158
- Country of Origin
- Unknown
Description
#10 x 3‐1/2 in. Exterior Deck Screws - 5 lb. Box (Model 48393) - 10‐Year Coated Phillips Drive Engineered for durability and strength in demanding outdoor environments, the Model 48393 #10 x 3‐1/2 in. Deck Screws are ideal for structural fastening in pressure‐treated lumber and exterior wood projects. Their 10‐year corrosion‐resistant coating ensures long‐lasting protection against rust, weather exposure, and moisture-making them a dependable choice for deck framing, fencing, outdoor structures, and general exterior carpentry. Built with a strong #10 gauge diameter and extended 3‐1/2 inch length, these screws provide deep penetration and exceptional holding power in thick or dense wood. The coarse threading and sharp fast‐start point help ensure smooth, efficient driving with minimum splitting. The Phillips drive head allows consistent bit engagement to reduce stripping and installation frustration. Packaged in a 5‐lb bulk box, these screws are perfect for larger projects or contractor use. Key Features • 10‐Year Exterior‐Grade Coating Protects against corrosion, moisture, and harsh outdoor conditions. • Sturdy #10 Gauge Diameter Provides excellent structural holding strength for demanding applications. • 3‐1/2 Inch Length Ideal for medium‐to‐thick lumber fastening, framing, and structural joints. • Ensures strong bit engagement and reduces cam‐out during installation. • Aggressive Coarse Threading • Minimizes splitting, improves penetration, and often eliminates need for pre‐drilling. • • 5‐Pound Box Provides an ample supply for multi‐section builds, framing work, and contractor‐level tasks. Specifications • Model Number: 48393 • Screw Size: #10 • Length: 3‐1/2 inches • Material: Hardened steel • Finish: 10‐year weather‐resistant protective coating • Drive Type: Phillips • Head Style: Bugle/flat head • Thread Type: Coarse wood thread • Point Style: Sharp fast‐start point • Package Weight: 5 lbs (screw count varies by weight) • Use Rating: Exterior; compatible with pressure‐treated lumber Recommended Applications These screws are ideal for a wide range of exterior construction projects, including: • Deck framing, joists, and substructure assembly • Deck board installation requiring deeper penetration • Pergolas, gazebos, and outdoor shade structures • Fence building, gate assembly, and heavy reinforcement • Exterior stair framing, riser and stringer attachment • Outdoor furniture construction and repair • General structural exterior carpentry
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.