48429 #10 X 2-1/2IN 73 COUNT RED DECK SCREW

  • Mfr # 48429
  • Zoro # G224982509
product price: 
$
11.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48429
Zoro #
G224982509
UPC #
038902066350
Country of Origin
Unknown

Description

Hillman Project Center Red Deck Screws - Model 48429 10 × 2-1/2 in | 73‐Count | Red Polymer-Coated Finish Product Overview The Hillman Project Center Model 48429 deck screws are designed for outdoor wood projects where strength, durability, and a clean finish matter. Featuring a bugle head and Phillips drive, these #10 × 2-1/2 inch screws are ideal for decking, fencing, and exterior wood assemblies. The red polymer coating provides excellent corrosion resistance and blends beautifully with redwood or cedar for a seamless look. Key Features • Red Polymer-Coated Finish - Offers superior corrosion protection and complements redwood or cedar decking. • Bugle Head Design - Countersinks smoothly for a flush finish without damaging wood surfaces. • Phillips #2 Drive - Compatible with standard Phillips bits for easy installation. • Sharp Point & Coarse Thread - Enables quick penetration and secure grip in wood. • Pressure-Treated Wood Compatible - Recommended for ACQ, CA, and CCA lumber. Specifications Attribute Details Model Number 48429 Screw Size #10 gauge × 2-1/2 in length Head Style Bugle head Drive Type Phillips #2 Finish Red polymer-coated Material Carbon steel Pack Quantity 73 pieces Color Red Applications • Deck construction and outdoor stairs • Fencing, gates, and pergolas • Patio furniture and garden structures • General wood-to-wood assembly in exterior settings Benefits • Corrosion Protection: Red polymer coating resists rust and weather damage. • Clean Finish: Bugle head design ensures a flush fit and professional look. • Fast Installation: Sharp point and coarse threading for quick engagement. • Blends with Wood: Red finish complements cedar and redwood for a seamless appearance.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.