Shop HILLMAN

48848 #10 X 2-1/2IN 365 COUNT BLACK DECK SCREW

  • Mfr # 48848
  • Zoro # G824982275

product price: 
$
55.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48848
Zoro #
G824982275
UPC #
038902357588
Country of Origin
Unknown

Description

Hillman Project Center Black Deck Screws - Model 48848 10 × 2-1/2 in | 365‐Count | Black Polymer-Coated Finish Product Overview The Hillman Project Center Model 48848 deck screws are designed for outdoor wood projects requiring strength, durability, and a sleek finish. Featuring a bugle head and Phillips drive, these #10 × 2-1/2 inch screws are ideal for decking, fencing, and exterior wood assemblies. The black polymer coating provides excellent corrosion resistance and blends perfectly with dark-stained or composite decking for a clean, professional look. Key Features • Black Polymer-Coated Finish - Offers superior corrosion protection and complements dark wood or composite decking. • Bugle Head Design - Countersinks smoothly for a flush finish without damaging wood surfaces. • Phillips #2 Drive - Compatible with standard Phillips bits for easy installation. • Sharp Point & Coarse Thread - Enables quick penetration and secure grip in wood. • Pressure-Treated Wood Compatible - Recommended for ACQ, CA, and CCA lumber. Specifications Attribute Details Model Number 48848 Screw Size #10 gauge × 2-1/2 in length Head Style Bugle head Drive Type Phillips #2 Finish Black polymer-coated Material Carbon steel Pack Quantity 365 pieces Color Black Applications • Deck construction and outdoor stairs • Fencing, gates, and pergolas • Patio furniture and garden structures • General wood-to-wood assembly in exterior settings Benefits • Corrosion Protection: Black polymer coating resists rust and weather damage. • Clean Finish: Bugle head design ensures a flush fit and professional look. • Fast Installation: Sharp point and coarse threading for quick engagement. • Blends with Decking: Black finish complements composite or dark-stained wood for a seamless appearance.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.