5007086 House & Office Universal Key Blank for 2006 SC20 Single Sided - Case of 4

  • Mfr # 5007086
  • Zoro # G104076649
product price: 
$
22.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5007086
Zoro #
G104076649
UPC #
38902159519
Country of Origin
United States

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • House & Office Universal Key Blank for 2006 SC20 Single Sided - Case of 4
  • Case of 4
Specifications
  • Key Type: House/Office
  • Key Krafter Number: 2006
  • Traditional EZ Number: SC20
  • Sides: Single sided
  • Material: Brass
  • Cross Reference Sheet: AceNet >Growth Opportunities > Keys > Cross References
  • Country of Origin: United States
  • Weight: 0.18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews