Shop HILLMAN

5007088 House & Office Universal Key Blank; 2056 M24 & 600A Single Sided - Pack of 4

  • Mfr # 5007088
  • Zoro # G504067971

product price: 
$
23.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5007088
Zoro #
G504067971
UPC #
38902159984
Country of Origin
United States

Description

KeyKrafter number takes place of the listed Traditional EZ number(s) for the KeyKrafter program.

Features
  • House & Office Universal Key Blank, 2056 M24 & 600A Single Sided
  • Pack of 4
Specifications
  • Key Type: House/Office
  • Type: Universal Key Blank
  • Key Krafter Number: 2056
  • Traditional EZ Number: M24/600A
  • Sides: Single sided
  • Material: Brass
  • Country of Origin: United States
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.