5007112 House Universal Key Blank; 2028 SC4D Single Sided - Pack of 4

  • Mfr # 5007112
  • Zoro # G304067768
product price: 
$
29.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5007112
Zoro #
G304067768
UPC #
38902159717
Country of Origin
United States

Description

KeyKrafter number takes place of the listed Traditional EZ number(s) for the KeyKrafter program.

Features
  • House Universal Key Blank, 2028 SC4D Single Sided
  • Pack of 4
Specifications
  • Key Type: House
  • Type: Universal Key Blank
  • Key Krafter Number: 2028
  • Traditional EZ Number: SC4D
  • Sides: Single sided
  • Material: Brass
  • Country of Origin: United States
  • Weight: 0.18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews