Shop HILLMAN
Create Account
561069 8 x 1.25 in. Self Drilling Sheet Metal Screws
- Mfr # 5034186
- Zoro # G215820346
product price:Â
$
29.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5034186
- Zoro #
- G215820346
- UPC #
- 8236178111
- Country of Origin
- China
Description
Features -Head Type: Truss Head -Drive Type: Phillips Drive -Product Type: Self Drilling Screws -Material Type: Steel -Callout Size: 8 -Length: 1-1/4 in. -Container Size: 1 per box -Color: Silver -Self Drilling: Yes -Finish: Zinc -Self Tapping: No -Indoor and Outdoor: Indoor -Application: For Attaching Metal to Wood in General applications -Thread Type: Coarse -Point Type: Drill
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.