5937172 House & Office Blank Single Sided Universal Key - Pack of 10

  • Mfr # 5937172
  • Zoro # G804075850
product price: 
$
31.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5937172
Zoro #
G804075850
UPC #
8236481006
Country of Origin
United States

Description

House & Office Blank Single Sided Universal Key

Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Made from the highest quality materials
  • Pack of 10
Specifications
  • Key Type: House/Office
  • Sides: Single sided
  • Key Number: BE2
  • Material: Brass
  • Traditional Ez Number: BE-2/A
  • Country of Origin: United States of America
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews