
Common Nail, 7/8 in L, Steel, Bright Finish, 6 PK
Mfr # 122550
Zoro # G709207158
product price: $3.15
/pk 6, $0.53/ea
Sold in multiples of 6 for $18.90
Key Features
Length
7/8 in
Material
Steel
Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
122550
Zoro #
G709207158
UPC #
37504565698
Country of Origin
Taiwan, Province of China
Dimensions
Length
7/8 in
Details
Item
Common Nail
Material
Steel
Finish
Bright
Description
Wire nail heads sink into most woods giving it a smooth appearance, similar to a wire brad. Can be used in any project where small nails are required. Use in place of small nails. Easy to install. Copper Plated. *
- • 7/8 inch x 18 gauge size
- • Bright finish
- • 2.00 Oz. size
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.