967600 #8 X 2IN 1/4 KEG BKT-DECK SCREW 10 YEAR PHILLIPS

  • Mfr # 967600
  • Zoro # G324990794
product price: 
$
138.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
967600
Zoro #
G324990794
UPC #
038902480644
Country of Origin
Unknown

Description

#8 x 2 in. Exterior Deck Screws – 1/4‐Keg Bucket (Model 967600) – 10‐Year Coated Phillips Drive

The Model 967600 #8 x 2 in. Deck Screws are engineered for dependable fastening strength in outdoor construction environments. Featuring a durable 10‐year exterior‐rated coating, these screws provide long‐lasting protection against moisture, corrosion, and weather exposure—making them ideal for pressure‐treated lumber, exterior trim, fencing, and general deck installation.

The coarse threads deliver a secure, long‐term hold in wood, while the sharp point allows quick starting penetration with minimal splitting. Packaged in a generous 1/4‐keg contractor bucket, this quantity is perfect for large jobs, ongoing project work, or job‐site replenishment. The rugged bucket provides convenient carrying, clean storage, and easy access during installation.

Key Features
  • 10‐Year Exterior‐Grade Protective Coating
    Designed to resist rust, moisture, and harsh outdoor conditions.
  • #8 Gauge Diameter
    Provides balanced strength without over‐driving or splitting softer woods.
  • 2‐Inch Length
    Perfect for fastening deck boards, fencing components, exterior fascia, and trim.
  • Phillips Drive Head
    Ensures easy driver alignment and reduces cam‐out during installation.
  • Sharp Fast‐Start Tip
    Penetrates wood cleanly and reduces the need for pre‐drilling in most projects.
  • Coarse, Deep‐Cut Threading
    Offers exceptional holding power and reduces backing‐out over time.
  • 1/4‐Keg Contractor Bucket
    Heavy‐duty, resealable bucket for durability, portability, and easy job‐site access.
Specifications
  • Model Number: 967600
  • Screw Size: #8
  • Length: 2 inches
  • Material: Hardened steel
  • Finish: 10‐year outdoor‐rated protective coating
  • Drive Type: Phillips
  • Head Type: Bugle/flat head for clean countersinking
  • Thread Type: Coarse wood thread
  • Point: Sharp fast‐start tip
  • Packaging: 1/4‐keg bucket (bulk quantity)
  • Recommended Use: Exterior wood fastening; compatible with pressure‐treated lumber
Recommended Applications

Model 967600 is versatile and suited for a wide range of outdoor construction and improvement projects, including:

  • Deck board installation and replacement
  • Fencing boards, rails, and general assembly
  • Exterior trim, fascia, and siding accents
  • Pergolas, trellises, and garden structures
  • Outdoor furniture and utility builds
  • General exterior carpentry and repairs
  • Porch and patio enhancements

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.