967779V4 #10 X 2-1/2IN 1500 COUNT BRONZE POWER PRO DECK SCREWS
- Mfr # 967779V4
- Zoro # G524975072
product price:
$
160.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 967779V4
- Zoro #
- G524975072
- UPC #
- 038902073563
- Country of Origin
- Unknown
Description
967779V4 #10 × 2-1/2″ Bronze Power Pro Deck Screws – 1,500 Count Product Overview
The Power Pro #10 × 2-1/2″ Bronze Deck Screw (967779V4) is a premium exterior-grade fastener engineered for strength, speed, and durability. Designed for large outdoor projects, these screws feature advanced technology for superior performance in treated lumber and harsh environments.
Key Features- Bronze Epoxy Coating – Triple-layer corrosion protection for long-lasting outdoor use.
- Star Drive (T-25) – Reduces cam-out and ensures secure bit engagement.
- Self-Starting Tip – Eliminates pre-drilling, saving time and effort.
- Countersinking Blades – Creates a clean, flush finish with reduced surface damage.
- No-Split Twist Shank – Minimizes wood splitting for stronger connections.
- Fast Driving Thread – Optimized for quick installation and efficient power tool use.
- Bulk Quantity – 1,500 screws for professional or large-scale projects.
- Size: #10 gauge
- Length: 2-1/2″ (63.5 mm)
- Head Style: Flat with star drive (T-25)
- Thread: Coarse, Bore-Fast™ design
- Point: Self-starting tip
- Material: Carbon steel
- Finish: Bronze epoxy coating
- Quantity: 1,500 pieces per box
- Manufacturer Part Number: 967779V4
- Decking installation and repairs
- Outdoor structures: fences, pergolas, gazebos
- Heavy-duty exterior wood projects
- Ideal for treated lumber (ACQ, CA, CCA)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.