Shop HILLMAN BUILDERS HARDWARE
Create Account
851202 CD-SASH LOCK NICKEL
- Mfr # 851202
- Zoro # G824978919
product price:Â
$
7.35
/ea
Sold in multiples of 2 for
$14.70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 851202
- Zoro #
- G824978919
- UPC #
- 008236989298
- Country of Origin
- Unknown
Description
HILLMAN CD SASH LOCK NICKEL MODEL 851202
Enhance window security and alignment with this Hillman sash lock, designed to securely draw meeting rails together for a tight, reliable seal. Featuring a sleek nickel-plated finish, this lock provides both functional performance and a clean, modern look for residential and light commercial window applications.
Details
- Manufacturer: Hillman
- Model Number: 851202
- Product Type: Sash lock
- Package Contents: 1 sash lock
- Package Quantity: 1 count
- Installation Type: Surface mount
- Mechanism: Cam-style locking action for secure closure
- Compatibility: Designed for double-hung windows and similar sash applications
Key Features
- Color: Silver
- Finish: Nickel plated
- Material: Steel
- Lock Type: Sash lock
- Mount Type: Surface mount
- Operation: Rotating cam pulls window sashes together for a tight seal
- Security: Helps reduce window movement and improves locking strength
- Corrosion Resistance: Nickel coating helps resist indoor moisture and wear
- Durability: Steel construction ensures long-lasting performance
- Design: Compact profile for minimal visual impact
Applications
- Windows: Ideal for double-hung windows to secure upper and lower sashes
- Home Improvement: Enhances window sealing and energy efficiency
- Repairs: Suitable for replacing worn or damaged sash locks
- Renovations: Complements updated window hardware with a polished finish
- Light Commercial Use: Works well in offices and rental properties requiring dependable window locks
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.